noscriptIndexa HLR-32x178 RED DIE SPRING - HEAVY LOAD . | Cromwell Tools
logo

Indexa

HLR-32x178 RED DIE SPRING - HEAVY LOAD

SKU:

IND4601568Z

MPN:

.

₹2075.00

Ex VAT

₹2448.50

Inc VAT

OUT OF STOCK

    Product Details

    These heavy duty die springs are suited for maintaining pressure even at high temperatures. The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that consistent quality is maintained. The red colour denotes that the products are suitable for heavy load applications and the product is available in a variety of sizes. Longer springs should be guided along their course.


    Features and Benefits
    • Heat and surface treated to bolster the die spring's longevity and ensure each spring will effectively bear loads
    • Manufactured from steel for optimum durability
    • Longer springs should be guided along their course
    • Each product is tested rigorously to maximise product quality
    • Available in a range of sizes to suit your requirements
    • Colour coded red to denote suitability for heavy loads


    Typical Applications
    • Engineering
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Colour

    Red

    EAN

    5036140294554

    Length (L0)

    178mm

    Material

    Steel

    MFR Part No.

    R32 x 178

    Outside Diameter (DH)

    32mm

    Rigidity

    67.2Nmm

    Type

    Heavy Load

    UNSPSC Code

    31161905

    Wire Diameter (Dd)

    16mm