₹8920.00
Ex VAT
₹10525.60
Inc VAT
Product Details
Product Specification
Socket Head Cap Screws
UNC
Alloy Steel - Self Colour
ANSI B18.3 (BS2470 1936 Ser.)
Grade 12.9.
Suitable for all high tensile applications.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driver Head Size | 5/32mm |
Driving Features | Hexagon Socket |
EAN | 5036140306424 |
Grade | 12.9 |
Head Depth | 0.190mm |
Head Diameter | 0.312mm |
Head Shape | Cylindrical |
Length | 1/4in. |
Material | Alloy Steel |
Standards Met | BS 2470 |
Surface Treatment | Plain |
Thread | UNC |
Thread Size | No.10 |
UNSPSC Code | 31161501 |