noscriptQualfast M8 x 30mm Socket Head Cap Screw, BZP, GR-12.9 . | Cromwell Tools
logo

Qualfast

M8 x 30mm Socket Head Cap Screw, BZP, GR-12.9

SKU:

QFT6008132C

MPN:

.

₹2349.00

Ex VAT

₹2771.82

Inc VAT

OUT OF STOCK

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile
    applications. Maximum operating temperature (unplated): 300°C.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driver Head Size

    6mm

    Driving Features

    Hexagon Socket

    EAN

    5036140067349

    Grade

    12.9

    Head Depth

    8mm

    Head Diameter

    13mm

    Head Shape

    Cylindrical

    Length

    30mm

    Material

    Alloy Steel

    Standards Met

    DIN 912 ISO 4762

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M8

    UNSPSC Code

    31161501