₹1620.00
Ex VAT
₹1911.60
Inc VAT
Product Details
Product Specification
Product Documents
With an 'as produced' oiled, black finish, this range of high grade alloy steel hexagon socket head cap screws are suited for al high tensile applications. With an M8 thread size, each screw varies in length in order to suit your requirements. Manufactured from a robust alloy steel for product longevity and solid load bearing properties even over time.
Features and Benefits
• Manufactured from a high grade (12.9) alloy steel for durability
• High maximum operating temperature of 300° making them a robust and versatile product
• Available in varying lengths to suit your specific needs
• Quenched and tapered for bolstered longevity
Typical Applications
• Automotive
• Construction
• Engineering
• Plumbing
• Electrical
• General Purpose DIY
Standards
• BS EN ISO 898/1
• DIN 912
• ISO 4762
Notes
• 'As produced' finish, provides some shelf life protection but no guaranteed resistance against corrosion
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | 6mm |
Driving Features | Hexagon Socket |
EAN | 5036140052406 |
Grade | 12.9 |
Head Depth | 8mm |
Head Diameter | 13mm |
Head Shape | Cylindrical |
Length | 18mm |
Material | Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M8 |
UNSPSC Code | 31161501 |