noscriptQualfast M8 x 10mm Socket Button Head Screwflanged , 10.9 . | Cromwell Tools
logo

Qualfast

M8 x 10mm Socket Button Head Screwflanged , 10.9

SKU:

QFT6043044Y

MPN:

.

₹6924.00

Ex VAT

₹8170.32

Inc VAT

OUT OF STOCK

    Product Details

    An extra wide flange below the button head makes these fasteners ideal for fixing strips cover plates and sheet metal housings that require a greater load spread.
    Dimensions to BS EN ISO 898/1. Grade 10.9 ISO 7380-1


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140310766

    Grade

    10.9

    Head Shape

    Cylindrical

    Length

    10mm

    Material

    Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M8

    UNSPSC Code

    31161501