logo

Qualfast

M5 x 16mm Socket Button Head Screw, GR-70

SKU:

QFT6044823G

MPN:

QFT6044823G

₹1639.00

Ex VAT

₹1934.02

Inc VAT

IN STOCK (50+)

    Product Details

    Metric Thread
    Material Stainless Steel A2
    Grade 70


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    70

    Head Shape

    Cylindrical

    Length

    16mm

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M5

    UNSPSC Code

    31161501