₹765.00
Ex Tax
₹902.70
Inc Tax
Product Details
Product Specification
Delivering high strength and durability, these socket head cap screws are ideal for a wide range of fastening tasks. Suitable for use in high-temperature environments, they're ideal for high tensile applications and achieve higher torque. Constructed from a Class 12.9 steel.
Features and Benefits
• Resists cam-out for a more efficient screw
• Suitable for use with power drivers and a hex wrench
• 300°C maximum operating temperature (unplated)
• Deep head for optimum loadability
Standards
• EN ISO 4762
Notes
• Oiled finish (black) - Provides some shelf life but no corrosion protection in use
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | 3mm |
Driving Features | Hexagon Socket |
EAN | 5036140030879 |
Grade | 12.9 |
Head Depth | 4mm |
Head Diameter | 7mm |
Head Shape | Cylindrical |
Length | 12mm |
Material | Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M4 |
UNSPSC Code | 31161501 |