₹1076.00
Ex VAT
₹1269.68
Inc VAT
Product Details
Product Specification
Socket Head Cap Screw
High Grade Alloy Steel to BS EN ISO 898/1
Minimum Grade - 50
Suitable for all high tensile applications.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driver Head Size | 1.5mm |
Driving Features | Hexagon Socket |
Grade | 70 |
Head Depth | 2mm |
Head Diameter | 3.8mm |
Head Shape | Cylindrical |
Length | 5mm |
Material | Stainless Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M2 |
UNSPSC Code | 31161501 |