noscriptQualfast M2.5 x 20mm Socket Head Cap Screw, GR-12.9 . | Cromwell Tools
logo

Qualfast

M2.5 x 20mm Socket Head Cap Screw, GR-12.9

SKU:

QFT6000926F

MPN:

.

₹833.00

Ex VAT

₹982.94

Inc VAT

IN STOCK (2)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile
    applications. Maximum operating temperature (unplated): 300°C.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driver Head Size

    2mm

    Driving Features

    Hexagon Socket

    EAN

    5036140074262

    Grade

    12.9

    Head Depth

    2.5mm

    Head Diameter

    4.5mm

    Head Shape

    Cylindrical

    Length

    20mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M2.5

    UNSPSC Code

    31161501