noscriptQualfast M1.6 x 6mm Socket Head Cap Screw, GR-12.9 . | Cromwell Tools
logo

Qualfast

M1.6 x 6mm Socket Head Cap Screw, GR-12.9

SKU:

QFT6000906G

MPN:

.

₹8.15

Ex VAT

₹9.62

Inc VAT

OUT OF STOCK

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile
    applications. Maximum operating temperature (unplated): 300°C.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driver Head Size

    1.5mm

    Driving Features

    Hexagon Socket

    EAN

    5036140302181

    Grade

    12.9

    Head Depth

    1.6mm

    Head Diameter

    3mm

    Head Shape

    Cylindrical

    Length

    6mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M1.6

    UNSPSC Code

    31161501