logo

Qualfast

3/4UNC x 2.1/2 Socket Head Cap Screw, , GR-12.9

SKU:

QFT6011456N

MPN:

.

₹267.14

Ex VAT

₹315.23

Inc VAT

IN STOCK (50+)

    Product Details

    Socket Head Cap Screws
    UNC
    Alloy Steel - Self Colour
    ANSI B18.3 (BS2470 1936 Ser.)
    Grade 12.9.
    Suitable for all high tensile applications.


    Product Specification
    Attribute
    Value

    Box Quantity

    5

    Brand

    Qualfast

    Driver Head Size

    9/16mm

    Driving Features

    Hexagon Socket

    EAN

    5036140072527

    Grade

    12.9

    Head Depth

    0.750mm

    Head Diameter

    1.000mm

    Head Shape

    Cylindrical

    Length

    2.1/2in.

    Material

    Alloy Steel

    Standards Met

    BS 2470

    Surface Treatment

    Plain

    Thread

    UNC

    Thread Size

    3/4in.

    UNSPSC Code

    31161501