₹335.00
Ex VAT
₹395.30
Inc VAT
Product Details
Product Specification
High tensile alloy steel. Grade 14.9.
Dog Point
For permanent location of one part to another. The point is generally centre spotted and a location hole drilled in the shaft or ground flat where location is made.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
EAN | 5036140355224 |
Grade | 45H |
Length | 8mm |
Material | Steel |
Point Type | Dog Point |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161505 |