logo

Qualfast

M10x16 SKT SET SCREW FLAT POINT (GR-45H) (14.9)

SKU:

QFT6023362A

MPN:

07810.100.016

₹83900.00

Ex VAT

₹99002.00

Inc VAT

IN STOCK (2)

    Product Details

    High tensile alloy steel. Grade 14.9.


    Flat Point
    For use where parts are frequently reset. This style of point causes the least
    amount of damage to the component it locks on to. Can be used against hardened shafts, preferably with a ground flat for improved surface contact. Ideal for use as an adjusting screw and in thin wall thicknesses and on soft plugs.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    45H

    Length

    16mm

    Material

    Steel

    Point Type

    Flat Point

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M10

    UNSPSC Code

    31161505