₹343.00
Ex VAT
₹404.74
Inc VAT
Product Details
Product Specification
Countersunk
For all applications of blind riveting. Aluminium rivet head with steel mandrel. Medium strength, use with aluminium and where rust is a problem. Select grip based on thickness of material to be riveted.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
EAN | 5036140321489 |
Head Shape | Countersunk Head |
Length | 20mm |
Material | Aluminium |
Rivet Diameter | 4.8mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162200 |