₹1432.00
Ex VAT
₹1689.76
Inc VAT
Product Details
Product Specification
Large Head
For all applications of blind riveting. Aluminium rivet head with steel mandrel. Medium strength, use with aluminium and where rust is a problem. Select grip based on thickness of material to be riveted.
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
EAN | 5036140321557 |
Head Shape | Large Head |
Length | 16mm |
Material | Aluminium |
Rivet Diameter | 3.7mm |
Surface Treatment | Plain |
UNSPSC Code | 31162200 |