noscriptQualfast M8 STEEL CSK HEAD KNURLED RIVET NUT (BOX-250) . | Cromwell Tools
logo

Qualfast

M8 STEEL CSK HEAD KNURLED RIVET NUT (BOX-250)

SKU:

QFT6441048C

MPN:

.

₹4164.00

Ex VAT

₹4913.52

Inc VAT

IN STOCK (50+)

    Product Details

    All of our rivet nuts have a clear plating which is RoHS compliant - this is now the preferred finish across all industries as there is no chromium content as is the case with zinc and yellow finish.


    Steel, CSK Head, Splined Body
    The splines on the body bite into the parent material on installation, creating an improved torque resistance compared with standard round bodied rivet nuts. The extra wide countersunk head provides excellent strength whilst leaving the nut flush with the material face.


    Product Documents
    Product Specification
    Attribute
    Value

    Box Quantity

    250

    Brand

    Qualfast

    EAN

    5036140059504

    Material

    Steel

    Surface Treatment

    Plain

    UNSPSC Code

    31162207