noscriptQualfast M5 STEEL REDUCED HEAD KNURLED RIVET NUT (BOX-500) . | Cromwell Tools
logo

Qualfast

M5 STEEL REDUCED HEAD KNURLED RIVET NUT (BOX-500)

SKU:

QFT6441005F

MPN:

.

₹4479.00

Ex VAT

₹5285.22

Inc VAT

IN STOCK (50+)

    Product Details

    All of our rivet nuts have a clear plating which is RoHS compliant - this is now the preferred finish across all industries as there is no chromium content as is the case with zinc and yellow finish.


    Steel, Low Profile Head, Splined Body
    The splines on the body bite into the parent material on installation, creating an improved torque resistance compared with standard round bodied rivet nuts. The low profile head creates a high load bearing feature but only results in minimal stand off between the adjoining panels.


    Product Documents
    Product Specification
    Attribute
    Value

    Box Quantity

    500

    Brand

    Qualfast

    EAN

    5036140059405

    Material

    Steel

    Surface Treatment

    Plain

    UNSPSC Code

    31162207