₹4280.00
Ex VAT
₹5050.40
Inc VAT
Product Details
Product Specification
Product Documents
All of our rivet nuts have a clear plating which is RoHS compliant - this is now the preferred finish across all industries as there is no chromium content as is the case with zinc and yellow finish.
Steel, CSK Head, Splined Body
The splines on the body bite into the parent material on installation, creating an improved torque resistance compared with standard round bodied rivet nuts. The extra wide countersunk head provides excellent strength whilst leaving the nut flush with the material face.
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
EAN | 5036140059474 |
Material | Steel |
Surface Treatment | Plain |
UNSPSC Code | 31162207 |