noscriptMatlock 22mm TWIN SADDLE CLAMP BZ P . | Cromwell Tools
logo

Matlock

22mm TWIN SADDLE CLAMP BZ P

SKU:

MTL6627940K

MPN:

.

₹69.21

Ex VAT

₹81.67

Inc VAT

IN STOCK (19)

    Product Details

    Widely used for fixing pipes and cables in all industries.
    Manufactured to DIN 72572.


    Product Specification
    Attribute
    Value

    Band Width

    10mm

    Box Quantity

    1

    Brand

    Matlock

    EAN

    5036140252783

    Hole Diameter

    4.8mm

    Length

    51mm

    Material

    Steel

    MFR Part No.

    E940220

    Product Type

    Twin Saddle Clamp

    Size

    22mm

    Surface Treatment

    Zinc Plated

    UNSPSC Code

    31162906