noscriptMatlock 20mm TWIN SADDLE CLAMP BZ P . | Cromwell Tools
logo

Matlock

20mm TWIN SADDLE CLAMP BZ P

SKU:

MTL6627930K

MPN:

.

₹6166.00

Ex VAT

₹7275.88

Inc VAT

IN STOCK (1)

    Product Details

    Widely used for fixing pipes and cables in all industries.
    Manufactured to DIN 72572.


    Product Specification
    Attribute
    Value

    Band Width

    10mm

    Box Quantity

    1

    Brand

    Matlock

    EAN

    5036140252776

    Hole Diameter

    4.8mm

    Length

    47mm

    Material

    Steel

    MFR Part No.

    E940200

    Product Type

    Twin Saddle Clamp

    Size

    20mm

    Surface Treatment

    Zinc Plated

    UNSPSC Code

    31162906