₹434.00
Ex VAT
₹512.12
Inc VAT
4 Variations Available
Product Details
Product Specification
A horseshoe type cylindrical magnet. Opposing poles are at the same end of the magnet separated by a slot. Supplied with a plain bore and keeper. Permanently magnetic.
Attribute | Value |
---|---|
Brand | Kennedy |
Diameter | 12.7mm |
EAN | 5036140116931 |
ECLASS Code | 21020800 |
Overall Height | 9.5mm |
Pull Force | 0.7g/cm³ |
Type | Button Magnet |
UNSPSC Code | 31380000 |