₹9905.00
Ex VAT
₹11687.90
Inc VAT
Product Details
Product Specification
Assorted Mini clip sets - nuts and bolts.
Widely used for fixing pipes and cables in all industries.
Attribute | Value |
---|---|
Band Width | 9mm |
Brand | Matlock |
Capacity | 7 - 20mm |
EAN | 5036140242180 |
Fastening Method | Slotted Hex Head 7mm A/F |
Material | Mild Steel |
Pack Quantity | 1 |
Surface Treatment | Zinc Plated |
Type | Assorted Kit |
UNSPSC Code | 31162906 |