₹17369.00
Ex VAT
₹20495.42
Inc VAT
Product Details
Product Specification
2880 Pieces Gold-ZP™ Fibre Board Woodscrew Set
Set Contents:
3.5 x 20mm (325),
3.5 x 25 (375),
4.0 x 25 (575),
4.0 x 30(400),
4.0 x 40 (300),
4.0 x 50 (200),
4.0 x 60 (75),
5.0 x 50(70),
5.0 x 60 (60),
5.0 x 70 (50).
Fixing Plugs:
red 5.5mm (300),
brown 7mm (150).
Attribute | Value |
---|---|
Average Quantity | 2880 |
Brand | Matlock |
EAN | 5036140318199 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Screws - Wood |
UNSPSC Code | 31162313 |