₹1330.00
Ex VAT
₹1569.40
Inc VAT
Product Details
Product Specification
Supplied in a transparent plastic box, this 40 piece set includes hose clips ranging from 12.7 to 38mm. Manufactured from steel with a BZP, the clips are durable and can be used for a variety of applications.
Features and Benefits
• 40 piece set ensures you always have the correct size to hand
• Contains the most regularly used size hose clips from 12.7 to 38mm
• Bright Zinc Plating (BZP) protects the clips against corrosion as well as general wear and tear
• Manufactured from steel for durability and resilience
• Supplied in a compartmentalised plastic box for ease of organising, storing and transporting your components
Contents
• 5 x 12.7mm
• 7 x 16mm
• 10 x 19mm
• 4 x 22mm
• 3 x 25mm
• 3 x 27mm
• 4 x 35mm
• 4 x 38mm
Typical Applications
• Gardening
• Automotive
• Agricultural
Attribute | Value |
---|---|
Average Quantity | 40 |
Brand | Senator |
EAN | 5036140259270 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Clips |
Size | 12.7mm 16mm 19mm 22mm 25mm 27mm 35mm 38mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162313 |