₹3848.00
Ex VAT
₹4540.64
Inc VAT
Product Details
Product Specification
Widely used for fixing pipes and cables in all industries.
Manufactured to DIN 72572.
Attribute | Value |
---|---|
Band Width | 10mm |
Box Quantity | 1 |
Brand | Matlock |
EAN | 5036140252714 |
Hole Diameter | 4.8mm |
Length | 21mm |
Material | Steel |
MFR Part No. | E940070 |
Product Type | Twin Saddle Clamp |
Size | 7mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162906 |