₹528.00
Ex VAT
₹623.04
Inc VAT
Product Details
Product Specification
Mild Steel - Grade 4.6 Zinc-Plated: Metric
Colour-coded at each end of length for easy identification as shown.
Attribute | Value |
---|---|
Brand | Qualfast |
EAN | 5036140320680 |
Grade | 4.6 |
Leading Standard | DIN 975 |
Length | 1000mm |
Material | Steel |
Product Type | Mild Steel Studding |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M14 |
UNSPSC Code | 31161618 |