₹1691.00
Ex VAT
₹1995.38
Inc VAT
Product Details
Product Specification
The Qualfast® CU2/CU3 grade threaded rods provide excellent strength for a wide range of fastening applications.
Features and Benefits
• High tensile strength for reliable hold
• Solid brass for strength and durability
Standards
• DIN 976-1A
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | Cu2/Cu3 |
Leading Standard | DIN 976-1 |
Length | 1000mm |
Material | Brass |
Product Type | Brass Threaded Rod |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M6 |
UNSPSC Code | 31161618 |