noscriptSocket Head Cap Screws, Metric, M6 | Cromwell Tools
logo

Qualfast

Socket Head Cap Screws, Metric, M6

20 Variations

These hexagon socket head cap screws are ISO metric threaded with an M6 thread size. Manufactured from high grade alloy steel (grade 70), the product is available in a variety of lengths and is suitable for all high tensile applications.

Features and Benefits
• Suitable for all high tensile applications for true versatility
• Socket head allows for superior loadability with a deep recess for firm hold
• Available in a variety of lengths all with an M6 thread size to suit your needs
• Manufactured from high grade alloy steel for optimum durability

Typical Applications
• Construction
• Engineering
• DIY

Standards
• DIN 912
• ISO 4762