₹580.00
Ex VAT
₹684.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Fork Connector Terminals
Pack quantity: 100.
Durable low cost copper or brass connectors. Manufactured as single piece connectors. Electro tinned to protect from corrosion. Insulated with flared entry, colour coded vinyl sleeves. All disconnect terminals supplied with anti-vibration copper sleeve.
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Red |
Connector Type | Fork |
EAN | 5036140029910 |
ECLASS Code | 21059190 |
Fork/Ring Tab Size | 3.2mm |
Includes | (100) Fork Terminal - Red |
Number of Pieces | 100 |
Package Type | Multipack |
UNSPSC Code | 39121432 |