SKU:
MTL4051660K
MPN:
GRFLEX-361872
₹49655.00
Ex VAT
₹58592.90
Inc VAT
Product Details
Product Specification
Product Documents
This heavy duty shelving and racking system is an ideal way of storing your heavier goods. The uprights and beams are made of heavy gauge steel with a corrosion resistant powder coated finish for durability. Supplied with rubber feet to protect the floor. Easy interlocking assembly, with just two nuts and bolts, joining one upright frame to the next. The product can also be arranged in three ways: one tall rack with 4 shelves, two lower racks, or three sections arranged in a workbench to suit your requirements. Each shelf can hold up to 455kg UDL and the product comes with 4 shelves.
Features and Benefits
• Possesses 4 adjustable shelves to suit your requirements
• Each shelf can hold up to 455kg UDL for heavy duty storage of your items
• Can be arranged in three different ways depending on your preferences including one tall rack with 4 shelves, two lower racks, or three sections arranged in a workbench
• Manufactured from heavy gauge steel for maximum resilience
• Powder coated finish is corrosion resistant to bolster overall product longevity
• Rubber feet on the base to protect your flooring
Typical Applications
• Industrial
• Retail
• Institutional
• Warehousing
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
Depth | 430mm |
EAN | 5036140223349 |
ECLASS Code | 21100401 |
Height | 1830mm |
Material | Steel |
Number of Shelves | 4 |
Shelf Capacity | 455kg |
Type | Standard Duty Shelving |
UNSPSC Code | 24102004 |
Width | 1040mm |