logo

Senator

Tool Tray Trolley, Steel, 136kg, 2 x Braked Swivel Castors/2 x Swivel Castors, 737mm x 383mm x 663mm

SKU:

SEN5944030K

₹15888.00

Ex VAT

₹18747.84

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from steel and bolted, this three tier tray trolley is particularly of use when transporting tools in a workshop or warehouse space. Fitted with four swivel castors, two of which are braked, this three tray tool trolley is fully manoeuvrable. Each tray has a maximum load of 45kg and is finished with a red epoxy powder coat paint.


    Features and Benefits
    • Constructed from high quality bolted steel to ensure product longevity
    • Epoxy powder coat paint finish to bolster resistance to wear and tear
    • Fitted with three trays to ensure there is ample storage for your desired tools and other objects
    • Swivel castors allow for optimum manoeuvrability and braked castors allow you to stop the trolley in place


    Typical Applications
    • Ideal for use when transporting tools from one area to another in a workshop
    • Suited to industrial use, particularly in the automotive industry


    Notes
    • Self assembly, product comes flat packed


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Senator

    Colour

    Red

    Depth

    383mm

    EAN

    5036140004658

    ECLASS Code

    21070300

    Height

    663mm

    Length

    737mm

    Load Capacity

    136kg

    Product Material

    Steel

    Product Type

    Tray Trolley

    UNSPSC Code

    24101511

    Wheel Diameter

    100mm

    Wheel Type

    2 x Braked Swivel Castors 2 x Swivel Castors