₹7787.00
Ex VAT
₹9188.66
Inc VAT
Product Details
Product Specification
Product Documents
These long-lasting Jumbo toilet rolls offer high quality at economic prices. Soft and absorbent, these toilet tissues leave you feeling comfortably dry and are perfect for general washrooms and guest bathrooms alike.
Features and Benefits
• Offers maximum economy and flexibility with less time spent refilling
• Breaks down quickly in the water to reduce blockages
• Made with recycled fibres for an environmentally-friendly option
Typical Applications
• Commercial premises
• Hospitality settings
• Washrooms
Notes
• Roll size: 90mm x 400m
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | White |
EAN | 5036140466333 |
ECLASS Code | 40030212 |
Number of Ply | 2 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Type | Jumbo Toilet Roll |
UNSPSC Code | 47120000 |