noscriptCotswold 40x40cm Economy Blue Microfibre Cloth 36g 10070 | Cromwell Tools
logo

Cotswold

40x40cm Economy Blue Microfibre Cloth 36g

SKU:

COT9076962K

MPN:

10070

₹179.00

Ex VAT

₹200.48

Inc VAT

IN STOCK (50+)

    Product Details

    For the best in cleaning cloths, you can't go wrong with microfibre. These economy microfibre cloths are non-abrasive and highly-absorbent, making them the ideal choice for wiping down and washing up on even the most delicate of items.


    Features and Benefits
    • Colour coded to reduce cross-contamination
    • Multi-purpose; can be used dry or dampened with water or cleanser
    • Super absorbent for mopping up spills


    Typical Applications
    • Multi-purpose
    • Industrial
    • Domestic


    Notes
    • Thickness: 36ga


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Light-Duty Medium-Duty

    Brand

    Cotswold

    Cloth Type

    Cleaning Cloth Colour Coded

    Colour

    Blue

    EAN

    5036140225541

    ECLASS Code

    29110107

    Length

    400mm

    Material

    Microfibre

    MFR Part No.

    MIBC40AQP

    Pack Quantity

    1

    Series

    Economy

    UNSPSC Code

    47131502

    Width

    400mm