₹17643.00
Ex VAT
₹20818.74
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
B | 57.0mm |
Brand | Indexa |
C | 40.0mm |
D | 14.0mm |
d Max | 19.0mm |
E | 28.5mm |
EAN | 5036140060388 |
F | 19mm |
L | 98.5mm |
To Suit | T.2T |
Type | Vee Type |
UNSPSC Code | 23242106 |