noscriptIndexa STANDARD TOOLHOLDER FOR T .00 TOOLPOST | Cromwell Tools
logo

Indexa

STANDARD TOOLHOLDER FOR T .00 TOOLPOST

SKU:

IND4455010K

₹11555.00

Ex VAT

₹13634.90

Inc VAT

IN STOCK (13)

    Product Details

    The Indexa STANDARD TOOLHOLDER is crafted for the T .00 TOOLPOST, ensuring secure and stable toolholding for machining tasks. Compatible and precise, it enhances tool stability, promoting accuracy in turning, facing, and other applications. This reliable toolholder is an essential component for efficient machining operations.


    Features and Benefits
    • Ensures secure and stable tool holding for machining tasks
    • Promotes stability in turning, facing, and other applications
    • Compatible and precise design for accurate machining operations
    • Essential and reliable component for efficient machining tasks


    Product Documents
    Product Specification
    Attribute
    Value

    B

    27.0mm

    Brand

    Indexa

    C

    28.0mm

    D

    7.0mm

    E

    13.0mm

    EAN

    5036140060296

    F

    11mm

    L

    58.0mm

    To Suit

    T.00

    Type

    Standard

    UNSPSC Code

    23242106