noscriptKennedy Tap Wrench Replacement Jaws, 3-6mm | Cromwell Tools
logo

Kennedy

Tap Wrench Replacement Jaws, 3-6mm

SKU:

KEN5676500K

₹80.00

Ex VAT

₹94.40

Inc VAT

IN STOCK (50+)

    Product Details

    Replacement jaws to suit Kennedy ratchet type tap wrenches


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Tap Wrench

    KEN5188720K

    Dimensions Standard

    JIS

    EAN

    5036140119673

    ECLASS Code

    21020301

    Individual or Set

    Individual

    Maximum Square Size

    6mm

    Maximum Tap Size

    6mm

    Minimum Square Size

    3mm

    Minimum Tap Size

    3mm

    Number of Pieces

    1

    Square Size

    3 - 6mm

    T-Handle Adjustability

    Sliding Handle

    To Suit

    KEN5188720K

    Type

    T-handle Ratchet Chuck Replacement Jaws

    UNSPSC Code

    27111720