₹732.00
Ex VAT
₹863.76
Inc VAT
Product Details
Product Specification
Product Documents
Carbide Straight Shank Stub Drills
Metric
For drilling into steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous materials and abrasive plastic. Point angle: 118°, helix angle: 30°, tolerance of diameter: h7, tolerance of shank: h6. Manufactured to DIN 6539.
Tolerances:
Cutting Dia. + 0.000mm - 0.015mm.
Shank Dia. + 0.000mm - 0.030mm.
Attribute | Value |
---|---|
Brand | Kennedy |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.3mm |
Drill Diameter Tolerance | h7 |
EAN | 5036140096325 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 8mm |
Flute Type | Spiral |
Helix Angle | 30° |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Carbide |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 30mm |
Point Angle | 118° |
Standards Met | DIN 6539 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |