₹2633.00
Ex VAT
₹3106.94
Inc VAT
Product Details
Product Specification
Product Documents
Long Series - 2 Flute - Metric
For optimum performance and maximum swarf removal when plunging, slotting and routing in most materials including brass, aluminium, non ferrous and other soft materials. Manufactured to USCTi Standards.
Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.
Attribute | Value |
---|---|
Brand | Kennedy |
Coolant Delivery | External |
Cutter Diameter | 4mm |
Cutting Direction | Right Hand |
EAN | 5036140097551 |
ECLASS Code | 21010500 |
End Mill Type | Slot Drill |
Finish/Coating | Uncoated |
Flute Length | 30mm |
Flute Type | Helical |
Length Type | Long |
Material | Solid Carbide |
Number of Flutes | 2 |
Overall Length | 75mm |
Plunge Type | Non-centre Cutting |
Shank Diameter | 4mm |
Shank Type | Plain Round |
Standards Met | USCTi Standards |
UNSPSC Code | 23241614 |