noscriptSherwood 40x1.60x10mm HSS SLITTING SAW 64T . | Cromwell Tools
logo

Sherwood

40x1.60x10mm HSS SLITTING SAW 64T

SKU:

SHR0726069Z

MPN:

.

₹726.00

Ex VAT

₹856.68

Inc VAT

IN STOCK (50+)

    Product Details

    Metric.
    High speed steel slitting saws are hollow ground to give the clearance necessary for deep cutting. Available in coarse and fine teeth, number of teeth specified below. Supplied with keyways as standard. Manufactured to BS122.


    Product Specification
    Attribute
    Value

    Blade Diameter

    40

    Bore Diameter

    10

    Brand

    Sherwood

    EAN

    5036140277557

    Material

    High Speed Steel

    Number of Teeth

    64

    Standards Met

    BS 122

    System of Measurement

    Metric

    UNSPSC Code

    23231100