₹594.00
Ex Tax
₹700.92
Inc Tax
Product Details
Product Specification
Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc.
up to HRC65 hardness.
Features and Benefits
• Hard carbide construction for increased cutting hardness
• Crosscut and double for improved chip control and chipbreaks
• Suitable for deburring and polishing of materials up to HRC65 hardness
Typical Applications
• Deburring
• Polishing
Please note:
• Work piece and tools should always be steady and well supported
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr
Attribute | Value |
---|---|
Brand | York |
Cut Type | Cut 6 - Double Cut |
EAN | 5036140217140 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 12.7mm |
Head Material | Carbide |
Head Shape | Round Tree |
Overall Length | 40mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |