SKU:
SHR2100004D
MPN:
C60618-6 JC / SHER
₹1667.00
Ex VAT
₹1867.04
Inc VAT
Product Details
Product Specification
These Sherwood® carbide ball nosed rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.
Features and Benefits
• Manufactured from high grade carbide for improved toughness
• Crosscut and double cut to improve control and chip-breaks
• Ball nosed design
Attribute | Value |
---|---|
Brand | Sherwood |
Cut Type | Double Cut - Cut 6 |
ECLASS Code | 21010101 |
Head Diameter | 6mm |
Head Length | 18mm |
Head Material | Carbide |
Head Shape | Cylindrical Ball Nosed |
MFR Part No. | C60618-6 JC / SHER |
Overall Length | 50mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |