₹1268.00
Ex VAT
₹1496.24
Inc VAT
Product Details
Product Specification
Pull Studs - Standard
(CH = Chamfered Shoulder)
DIN 69872
Attribute | Value |
---|---|
Angle | 75° |
Brand | Indexa |
d | 19mm |
d1 | 14mm |
d2 | 17mm |
d3 | 23mm |
EAN | 5036140083059 |
l | 54mm |
l1 | 26mm |
Spigot Size (g) | M16 |
Standards Met | DIN 69872 |
t | 7.5mm |
UNSPSC Code | 31161619 |