noscriptKennedy AJ06 STANDARD SERRATED SOFT JAWS 6" (SET-3) | Cromwell Tools
logo

Kennedy

AJ06 STANDARD SERRATED SOFT JAWS 6" (SET-3)

SKU:

KEN4903060K

₹18342.00

Ex VAT

₹21643.56

Inc VAT

OUT OF STOCK

    Product Details

    To suit inch serrated Coventry/Tudor manual chucks. 3 Piece Sets.


    Long Series jaws available on request.


    Product Specification
    Attribute
    Value

    A

    57mm

    B

    32mm

    Brand

    Kennedy

    C

    25mm

    D

    12.7mm

    EAN

    5036140345164

    ECLASS Code

    21020490

    Jaw Code

    AJ06

    Serrations

    1/16" x 90

    UNSPSC Code

    27112807