noscriptSenator 9.50mm DIA HSS S/S R-F JOBBER DRILL | Cromwell Tools
logo

Senator

9.50mm DIA HSS S/S R-F JOBBER DRILL

SKU:

SEN0250159S

₹600.30

Ex VAT

₹708.35

Inc VAT

IN STOCK (50+)

    Product Details

    Senator jobber drills are roll forged from HSS, ensuring uninterrupted grain structure. This provides exceptional strength and durability. Tips are ground for effective cutting. Suitable for drilling wood, plastic, carbon and plain steels where the cutting efficiency of ground flute is not required.


    Features and Benefits
    • HSS construction for increased rigidity
    • Ground tips for effective cutting performance
    • Ideal for use on a range of substrates including wood, plastic, carbon and steels


    Standards
    • Manufactured to DIN 338 Type N


    Product Specification
    Attribute
    Value

    Brand

    Senator

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    9.5mm

    EAN

    5036140159754

    ECLASS Code

    21010101

    Finish/Coating

    Black Oxide

    Flute Construction

    Roll Forged

    Flute Length

    81mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    Number of Flutes

    2

    Overall Length

    125mm

    Point Angle

    118°

    Standards Met

    DIN 338

    UNSPSC Code

    23241634