₹8604.00
Ex VAT
₹10152.72
Inc VAT
Product Details
Product Specification
90° approach for positive round inserts.
Attribute | Value |
---|---|
Approach Angle | 90 |
Brand | Indexa |
Clearance Angle | 7 |
Coolant Delivery | External |
Cutting Direction | Neutral |
Cutting Height (h1) | 20mm |
EAN | 5036140081116 |
ECLASS Code | 21019107 |
Head Length (l2) | 20mm |
Insert Cutting Edge Length | 8 |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 6 |
Insert Shape | Round |
Insert Size | 0602MO |
Insert Style | RC_M RC_T |
Inserts Included | None |
ISO Designation | SRDCN 2020K08 |
MFR Part No. | SRDCN2020K06 |
Neck Length | 20mm |
Overall Length (l1) | 125mm |
Set Type | Individual Toolholder |
Shank Height (h) | 20mm |
Shank Material | Steel |
Shank Style | Straight |
Shank Width (b) | 20mm |
Side to Cutting Tip (f) | 12mm |
Toolholder Style | SRDC |
UNSPSC Code | 23242106 |