₹11346.00
Ex VAT
₹13388.28
Inc VAT
Product Details
Product Specification
72.5° approach for negative 35° rhombic inserts.
Attribute | Value |
---|---|
Approach Angle | 72.5 |
Brand | Indexa |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Neutral |
Cutting Height (h1) | 20mm |
EAN | 5036140080287 |
ECLASS Code | 21019107 |
Head Length (l2) | 48mm |
Insert Cutting Edge Length | 16 |
Insert Holding Type | Top Clamp & Pin Lock |
Insert Inscribed Circle | 9.52 |
Insert Shape | 35° Rhombic |
Insert Size | 1604 |
Insert Style | VN_A VN_G |
Inserts Included | None |
ISO Designation | MVVNN 2020K16 |
MFR Part No. | MVVNN2020K16-K |
Overall Length (l1) | 125mm |
Shank Height (h) | 20mm |
Shank Material | Steel |
Shank Style | Straight |
Shank Width (b) | 20mm |
Side to Cutting Tip (f) | 10mm |
Toolholder Style | MVVN |
UNSPSC Code | 23242106 |