₹10497.00
Ex VAT
₹12386.46
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 93° |
Brand | Indexa |
Centre to Cutting Tip | 9mm |
Clearance Angle | 7° |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 5.5mm |
EAN | 5036140081840 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 7.8mm |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 6.35mm |
Insert Shape | 55° Rhombic |
Insert Size | 0702 |
Insert Style | DCMT |
Inserts Included | None |
ISO Designation | S12Q SDUCR 07 |
MFR Part No. | S12Q-SDUCR07 |
Minimum Bore Diameter (D) | 16mm |
Neck Length (l2) | 25mm |
Number of Bars in Set | N/A |
Overall Length (l1) | 180mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 12mm |
Shank Height (h) | 11mm |
Shank Material | Steel |
Toolholder Style | DC_T |
UNSPSC Code | 23242106 |