₹3620.00
Ex VAT
₹4271.60
Inc VAT
Product Details
Product Specification
Product Documents
SU25 - Step Block
Material: Medium Carbon Steel.
Hardness: HRC 32 - 36.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 32mm |
B | 59mm |
Brand | Indexa |
C | 35mm |
Dimensions | 32x59mm |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | SU253259 |
Series | SU25 |
Surface Finish | Black Oxide |
Type | Step Block |
UNSPSC Code | 23153402 |