₹1200.00
Ex VAT
₹1416.00
Inc VAT
Product Details
Product Specification
Product Documents
FC17 - Swivel Shoulder Clamping Screw
Material:
Body - Medium Carbon Steel EN198.
Point - Through Hardened Steel EN 31.
Hardness:
Body - HRC 32 - 38.
Point - HRC 62.
Surface Finish:
Point - Hardened and Ground.
Attribute | Value |
---|---|
B | 65mm |
Brand | Indexa |
C | 2.9mm |
Clamp Style | Ball Point |
EAN | 5036140085855 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT17A-1265 |
Standards Met | EN198 EN 31 |
Surface Finish | Point - Hardened and Ground |
Type | Clamp Cap Screw |
UNSPSC Code | 23153402 |