₹17976.00
Ex VAT
₹21211.68
Inc VAT
Product Details
Product Specification
Product Documents
Face Mill Adaptors - FM Type
From an extensive programme of quality spindle nose tooling, used with an extensive range of face and shell mills
BT = BT-MAS 403
DN = DIN69871/A
IS = ISO/DIN 2080/
QC = ISO/DIN 2080 Quick Change
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 89mm |
EAN | 5036140084032 |
ECLASS Code | 28039190 |
Length | 60mm |
MFR Part No. | BT40-FM40-060 |
Shank Type | BT40 |
Spigot Size | FM40 |
UNSPSC Code | 23242106 |